Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-5RCH

  • Zoro # G905841927


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Standards
ETL/CETL Certified
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-5RCH
Zoro #
G905841927
UPC #
685659139143
Country of Origin
China

Dimensions

Length
13.5"
Height
24"
Width
13.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Standards
ETL/CETL Certified
Style
Modern
Number of Lights
5
Material
Steel
Lamp Included
Yes
Dimmable
Yes
Housing Material
Steel
Source Lumens
2250
Color Rendering Index
Greater than 80
Delivered Lumens
1200
Color Temperature
3000K
Rated Location
Damp
Shade Finish
Matte Black

Description

Complete with streamlined lighting, this five-light pendant light boasts a silhouette inspired by a classic windchime. Add up-to-date style with a crisp, matte black finish that creates a contemporary aura.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.