Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 5 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP12-WH-LED-5RCH

  • Zoro # G905841989


product price: $752.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Width
13.5"
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-5RCH
Zoro #
G905841989
UPC #
685659138320
Country of Origin
China

Dimensions

Width
13.5"
Length
13.5"
Height
12"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
5
Style
Modern
Dimmable
Yes
Housing Material
Steel
Standards
ETL/CETL Certified
Material
Steel
Series
Forest
Delivered Lumens
1200
Source Lumens
2250
Color Temperature
3000K
Shade Finish
Matte White
Color Rendering Index
Greater than 80
Rated Location
Damp

Description

Designed to impress, this five-light pendant light is full of delicate details. Elongated lines in matte white offer instant elevation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.