Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-5RCH

  • Zoro # G905841941


product price: $842.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Dimmable
Yes
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-5RCH
Zoro #
G905841941
UPC #
685659138900
Country of Origin
China

Dimensions

Length
13.5"
Width
13.5"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
13-1/2 in x 13-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Dimmable
Yes
Lamp Included
Yes
Material
Steel
Style
Modern
Housing Material
Steel
Number of Lights
5
Standards
ETL/CETL Certified
Source Lumens
2250
Rated Location
Damp
Color Rendering Index
Greater than 80
Color Temperature
3000K
Shade Finish
Matte White
Delivered Lumens
1200

Description

Crafted to stand out, this five-light pendant light looks beautiful in a modern dining or living room. With a windchime-inspired silhouette, the elongated shapes are complete with a matte white hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.