Zoro Homepage

Forest 5 Light Linear Chandelier, Matte Black, 42 In W

  • Mfr # 919MP12-5L-MB-LED

  • Zoro # G515558581


product price: $850.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
4.75 in
Frame Material
Steel
Frame Finish
Matte Black
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP12-5L-MB-LED
Zoro #
G515558581
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Width
4.75 in
Height
12 in
Cord Length
180 in
Canopy Dimensions
42"L x 4.75" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Shade Material
Steel
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Standard
ETL Certified
Style
Modern
Color Temperature
3000K
Bulb Included
Yes
LED Delivered Lumen
260
Collection
Forest
LED Source Lumen
450
CRI
CRI>80
Energy Star Compliant
No
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Shade Color
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.