Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 6 Light Pendant, Chrome & chrome

  • Mfr # 917-6CH-LED

  • Zoro # G705840663


product price: $502.00
/ea
Free Shipping & Returns

Key Features

Height
24.25"
Length
20.25"
Width
20.25"
Number of Lights
6
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-6CH-LED
Zoro #
G705840663
UPC #
685659134117
Country of Origin
China

Dimensions

Height
24.25"
Length
20.25"
Width
20.25"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Number of Lights
6
Style
Modern
Shade Material
Steel
Item
Pendant
Finish
Chrome
Dimmable
Yes
Color Temperature
3000K
Watts
5
Series
Forest
CRI
CRI>80
Standards
ETL/CETL Certified
Lamp Included
Yes
Material
Steel
Rated Location
Damp
Source Lumens
2700
Delivered Lumens
1450
Bulb Base
LED-Integrated

Description

Inspired by modern sculptural design, this chrome hanging pendant light impresses with sleek lines. Configured in an interesting pattern, the tubed shapes are complete with dimmable LED lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.