Forest 7 Light Chandelier, Matte Black, 18 In W x 23.75 In H

  • Mfr # 919MP24-7R-MB-LED

  • Zoro # G015558586


product price:  $1,276.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Number of Lights
7
CRI
CRI>80
Cord Length
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-7R-MB-LED
Zoro #
G015558586
UPC #
-
Country of Origin
China

Dimensions

Cord Length
180 in
Height
23.75 in
Length
18 in
Width
18 in
Canopy Dimensions
18" L x 18" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Number of Lights
7
CRI
CRI>80
Shade Color
Matte Black
Bulb Included
Yes
Style
Modern
Dimmable
Yes
Shade Material
Steel
Standards
ETL Certified
Color Temperature
3000K
Collection
Forest
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Finish
Matte Black
LED Source Lumen
450
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Bulb Base Type
LED-Integrated
LED Delivered Lumen
260
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.