Zoro Homepage

Forest 7 Light Linear Chandelier, Brushed Nickel, 54 In W

  • Mfr # 919MP24-7L-BN-LED

  • Zoro # G015558531


product price: $1,686.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Width
4.75 in
Frame Material
Steel
Frame Finish
Brushed Nickel
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-7L-BN-LED
Zoro #
G015558531
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
4.75 in
Height
23.75 in
Cord Length
180 in
Canopy Dimensions
54" L x 4.75" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
7
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Color Temperature
3000K
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Bulb Included
Yes
Style
Modern
Standard
ETL Certified
Shade Material
Steel
LED Source Lumen
450
Location Rating
Damp
Energy Star Compliant
No
Sloped Ceiling Compatible
Yes
LED Delivered Lumen
306
CRI
CRI>80
Collection
Forest
Shade Color
Brushed Nickel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.