Zoro Homepage

Forest 8 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-8LCH

  • Zoro # G205843102


product price: $1,664.00
/ea
Free Shipping & Returns

Key Features

Length
44.25"
Width
4.25"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-8LCH
Zoro #
G205843102
UPC #
685659139273
Country of Origin
China

Dimensions

Length
44.25"
Width
4.25"
Height
24"
Canopy Dimensions
44-1/4 in x 4-1/4 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
8
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Bulb Included
Yes
Style
Modern
UL Listed
ETL/CETL Certified
Series
Forest
Color Temperature
3000K
Rated Location
Damp
Shade Finish
Brushed Nickel
Color Rendering Index
Greater than 80
Source Lumens
3600
Delivered Lumens
1920

Description

Elongated lines and sleek metallic details from this ten-light pendant light offer instant elevation. The windchime-inspired silhouette creates a playful feel while brushed nickel streamlines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.