Zoro Homepage

Forest 8 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-8LCH

  • Zoro # G905843273


product price: $1,344.00
/ea
Free Shipping & Returns

Key Features

Length
44.25"
Width
4.25"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-8LCH
Zoro #
G905843273
UPC #
685659138917
Country of Origin
China

Dimensions

Length
44.25"
Width
4.25"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
44-1/4 in x 4-1/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
8
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Style
Modern
Series
Forest
Color Rendering Index
Greater than 80
Shade Finish
Matte White
Delivered Lumens
1920
Rated Location
Damp
Color Temperature
3000K
Source Lumens
3600

Description

Revel in the rich refinement of elongated lines in this streamlined ten-light pendant light. Celebrate clean style with the matte white finish and structured silhouette of this modern fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.