Zoro Homepage

Forest 8 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12-PBL-LED-8LCH

  • Zoro # G105843202


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Length
44.25"
Width
4.25"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-PBL-LED-8LCH
Zoro #
G105843202
UPC #
685659138450
Country of Origin
China

Dimensions

Length
44.25"
Width
4.25"
Height
12"
Canopy Dimensions
44-1/4 in x 4-1/4 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
8
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Bulb Included
Yes
Series
Forest
UL Listed
ETL/CETL Certified
Style
Modern
Color Rendering Index
Greater than 80
Source Lumens
3600
Rated Location
Damp
Shade Finish
Pearl Black
Delivered Lumens
1920
Color Temperature
3000K

Description

Create a stunning visual with the pearl black finish from this ten-light pendant light. Full of charm, the elongated lines and soft glow are beautiful and sophisticated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.