Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 9 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-9RCH

  • Zoro # G305841954


product price: $1,516.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Material
Steel
Length
16"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-9RCH
Zoro #
G305841954
UPC #
685659138252
Country of Origin
China

Dimensions

Length
16"
Height
12"
Width
16"
Canopy Dimensions
16 in x 16 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Material
Steel
Housing Material
Steel
Number of Lights
9
Series
Forest
Standards
ETL/CETL Certified
Lamp Included
Yes
Dimmable
Yes
Style
Modern
Source Lumens
4050
Delivered Lumens
2160
Rated Location
Damp
Color Temperature
3000K
Color Rendering Index
Greater than 80

Description

The rounded base of this five-light pendant light is full of sleek and shiny details. Full of smooth lines, the clean silhouette creates a radiant beacon in chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.