Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-9RCH

  • Zoro # G205841955


product price: $1,318.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Width
16"
Housing Material
Steel
Series
Forest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-9RCH
Zoro #
G205841955
UPC #
685659138597
Country of Origin
China

Dimensions

Width
16"
Height
12"
Length
16"
Canopy Dimensions
16 in x 16 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Series
Forest
Number of Lights
9
Material
Steel
Style
Modern
Dimmable
Yes
Standards
ETL/CETL Certified
Lamp Included
Yes
Source Lumens
4050
Color Temperature
3000K
Color Rendering Index
Greater than 80
Delivered Lumens
2160
Shade Finish
Matte Black
Rated Location
Damp

Description

Dazzle with the brilliance of sleek, modern charm from this eight-light pendant light. Matte black marries elongated shapes to create a windchime-inspired fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.