Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 9 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-9SCH

  • Zoro # G805841942


product price: $1,306.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Material
Steel
Housing Material
Steel
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-9SCH
Zoro #
G805841942
UPC #
685659138580
Country of Origin
China

Dimensions

Length
14"
Height
12"
Width
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Material
Steel
Housing Material
Steel
Standards
ETL/CETL Certified
Series
Forest
Dimmable
Yes
Style
Modern
Number of Lights
9
Lamp Included
Yes
Delivered Lumens
2160
Rated Location
Damp
Source Lumens
4050
Color Rendering Index
Greater than 80
Shade Finish
Matte Black
Color Temperature
3000K

Description

Full of elongated details, this nine-light pendant light radiates with a matte black finish. Crisp and clean, the modern silhouette instantly refines any kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.