Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 9 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-9RCH

  • Zoro # G305841985


product price: $1,480.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Width
16"
Lamp Included
Yes
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-9RCH
Zoro #
G305841985
UPC #
685659139174
Country of Origin
China

Dimensions

Width
16"
Height
24"
Length
16"
Canopy Dimensions
16 in x 16 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Dimmable
Yes
Material
Steel
Housing Material
Steel
Style
Modern
Series
Forest
Standards
ETL/CETL Certified
Number of Lights
9
Rated Location
Damp
Source Lumens
4050
Shade Finish
Matte Black
Delivered Lumens
2160
Color Temperature
3000K
Color Rendering Index
Greater than 80

Description

This eleven-light pendant light is sleek and stylish, with elongated modern details. The windchime-inspired silhouette features a sleek, matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.