Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-9SCH

  • Zoro # G105841888


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Width
14"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-9SCH
Zoro #
G105841888
UPC #
685659139167
Country of Origin
China

Dimensions

Width
14"
Height
24"
Length
14"
Cord/Wire Length
118 in
Canopy Dimensions
38 in x 38 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Dimmable
Yes
Series
Forest
Material
Steel
Number of Lights
9
Style
Modern
Lamp Included
Yes
Housing Material
Steel
Color Temperature
3000K
Shade Finish
Matte Black
Color Rendering Index
Greater than 80
Delivered Lumens
2160
Rated Location
Damp
Source Lumens
4050

Description

Complete with elongated modern details, this nine-light pendant light features a windchime-inspired silhouette. Sleek and stylish, the clean lines are dressed up with a sleek, matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.