Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP12-WH-LED-9SCH

  • Zoro # G805841928


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-9SCH
Zoro #
G805841928
UPC #
685659138344
Country of Origin
China

Dimensions

Length
14"
Height
12"
Width
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
9
Dimmable
Yes
Housing Material
Steel
Material
Steel
Standards
ETL/CETL Certified
Series
Forest
Style
Modern
Rated Location
Damp
Color Rendering Index
Greater than 80
Shade Finish
Matte White
Source Lumens
4050
Delivered Lumens
2160
Color Temperature
3000K

Description

The radiant charm of this nine-light pendant light is full of clean lines. Matte white celebrates sleek style with elongated shapes and a windchime-inspired silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.