Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12-PBL-LED-9RCH

  • Zoro # G405841991


product price: $1,623.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Number of Lights
9
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-PBL-LED-9RCH
Zoro #
G405841991
UPC #
685659138474
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
12"
Cord/Wire Length
118 in
Canopy Dimensions
16 in x 16 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Number of Lights
9
Material
Steel
Lamp Included
Yes
Housing Material
Steel
Standards
ETL/CETL Certified
Series
Forest
Dimmable
Yes
Rated Location
Damp
Color Temperature
3000K
Color Rendering Index
Greater than 80
Shade Finish
Pearl Black
Delivered Lumens
2160
Source Lumens
4050

Description

With a windchime-inspired silhouette, this nine-light pendant light features a rich finish. Pearl black streamlines the clean, dangling lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.