Forest Wall Sconce, 3-Light, 4.75 In.W x 4 In.L x 13.25 In.H, Brushed Nickel/Brushed Nickel

  • Mfr # 917-3S-BN-LED

  • Zoro # G911799779


product price:  $244.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
4.75 in
Dimmable
Yes
Length
4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917-3S-BN-LED
Zoro #
G911799779
UPC #
685659182446
Country of Origin
China

Dimensions

Height
13.25 in
Width
4.75 in
Length
4 in
Canopy Dimensions
3/4 in x 4.75 in
Backplate Dimensions
0.75" W x 4.75" H

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Series
Forest
Lamp Included
Yes
Lamp Watts
5
Source Lumens
450
Number of Lights
3
Color Temperature
3000K
Color Rendering Index
Greater than 80
Style
Modern
Rated Location
Damp
Frame Material
Steel
Bulb Base
LED-Integrated
Delivered Lumens
900
CRI
CRI>80
LED Color Temperature
3000K
LED Delivered Lumen
900
Collection
Forest
Location Rating
Damp
LED Source Lumen
450
Frame Finish
Brushed Nickel
Shade Material
Steel

Description

Precise, pinpoint illumination is the hallmark of the modern Forest collection three-light wall sconce and its brushed nickel finish. Its branch-like silhouette brings organic elegance to pair with its energy efficient LED illumination for an eco-friendly design that's sure to impress. Clean, straight lines cast light in three directions, offering a perfect complement at the bedside or in a cozy, contemporary reading nook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.