Fortis Sand Black 1 Light Outdoor Wall Light
- Mfr # 5031S-BK
- Zoro # G124177425
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Length
6.75 in
Damp/Wet Rating
Wet
Shade Material
Glass
Height
13 in
Fixture Housing Color
Sand Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031S-BK
- Zoro #
- G124177425
- UPC #
- 685659218732
- Country of Origin
- China
- Damp/Wet Rating
- Wet
- Item
- Outdoor Wall Light
- Shade Material
- Glass
- Fixture Housing Color
- Sand Black
- Series
- Fortis
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Number of Lights
- 1
- Standards
- ETL
- Shade Finish
- Clear Ribbed
- Housing Material
- Aluminum
- Watts
- 60 W
Dimensions
- Length
- 6.75 in
- Height
- 13 in
- Width
- 6.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.