Fortis Sand Black 2 Light Outdoor Post Mount Fixture
- Mfr # 5031PHBR-BK
- Zoro # G624177666
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Housing Material
Aluminum
Dimmable
Yes
Width
9.25 in
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHBR-BK
- Zoro #
- G624177666
- UPC #
- 685659218770
- Country of Origin
- China
- Watts
- 60 W
- Housing Material
- Aluminum
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Bulb Base Type
- Medium
- Item
- Outdoor Post Mount Fixture
- Series
- Fortis
- Standards
- ETL
- Shade Finish
- Clear Ribbed
- Number of Lamps
- 2
- Shade Material
- Glass
- Color
- Sand Black
Dimensions
- Width
- 9.25 in
- Height
- 26.75 in
- Length
- 9.25 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.