Fortis Sand Black 2 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHBR-567P-BK
- Zoro # G024177662
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Width
9.25 in
Number of Lamps
2
Shade Finish
Clear Ribbed
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHBR-567P-BK
- Zoro #
- G024177662
- UPC #
- 685659224627
- Country of Origin
- China
Dimensions
- Width
- 9.25 in
- Height
- 98.75 in
- Length
- 9.25 in
Details
- Housing Material
- Aluminum
- Number of Lamps
- 2
- Shade Finish
- Clear Ribbed
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Item
- Outdoor Post Mounted Fixture
- Watts
- 60 W
- Standards
- ETL
- Color
- Sand Black
- Bulb Base Type
- Medium
- Shade Material
- Glass
- Series
- Fortis
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.