Fortis Sand Black 2 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHBS-536P-BK
- Zoro # G824177626
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Series
Fortis
Width
9.25 in
Length
9.25 in
Number of Lamps
2
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHBS-536P-BK
- Zoro #
- G824177626
- UPC #
- 685659224672
- Country of Origin
- China
Dimensions
- Width
- 9.25 in
- Length
- 9.25 in
- Height
- 119.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Series
- Fortis
- Number of Lamps
- 2
- Damp/Wet Rating
- Wet
- Shade Finish
- Clear Ribbed
- Housing Material
- Aluminum
- Dimmable
- Yes
- Bulb Base Type
- Medium
- Watts
- 60 W
- Standards
- ETL
- Color
- Sand Black
- Shade Material
- Glass
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.