Fortis Sand Black 3 Light Outdoor Chain Mount Ceiling Fixture
- Mfr # 5031CHXL-BK
- Zoro # G224177608
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Height
31 in
Color
Sand Black
Material
Aluminum
Light Bulb Wattage
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031CHXL-BK
- Zoro #
- G224177608
- UPC #
- 685659218824
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 12.75 in
- Length
- 11 in
Details
- Shade Material
- Glass
- Color
- Sand Black
- Material
- Aluminum
- Light Bulb Wattage
- 60 W
- Damp/Wet Rating
- Damp
- Standard
- ETL
- Series
- Fortis
- Number of Lights
- 3
- Item
- Outdoor Chain Mount Ceiling Fixture
- Shade Finish
- Clear Ribbed
- Dimmable
- Yes
- Bulb Base Type
- Medium
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.