Fortis Sand Black 3 Light Outdoor Pier Mounted Fixture
- Mfr # 5031PHXLR-533PM-BK
- Zoro # G824177541
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Key Features
Series
Fortis
Width
12.75 in
Length
12.75 in
Housing Material
Aluminum
Number of Lamps
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHXLR-533PM-BK
- Zoro #
- G824177541
- UPC #
- 685659224696
- Country of Origin
- China
Dimensions
- Width
- 12.75 in
- Length
- 12.75 in
- Height
- 35.75 in
Details
- Series
- Fortis
- Housing Material
- Aluminum
- Number of Lamps
- 3
- Bulb Base Type
- Medium
- Standards
- ETL
- Watts
- 60 W
- Shade Material
- Glass
- Color
- Sand Black
- Dimmable
- Yes
- Item
- Outdoor Pier Mounted Fixture
- Damp/Wet Rating
- Wet
- Shade Finish
- Clear Ribbed
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.