Fortis Sand Black 3 Light Outdoor Pier Mounted Fixture
- Mfr # 5031PHXLS-SQPM-BK
- Zoro # G024177549
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Housing Material
Aluminum
Damp/Wet Rating
Wet
Bulb Base Type
Medium
Series
Fortis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHXLS-SQPM-BK
- Zoro #
- G024177549
- UPC #
- 685659224719
- Country of Origin
- China
- Standards
- ETL
- Housing Material
- Aluminum
- Damp/Wet Rating
- Wet
- Bulb Base Type
- Medium
- Series
- Fortis
- Color
- Sand Black
- Item
- Outdoor Pier Mounted Fixture
- Watts
- 60 W
- Shade Material
- Glass
- Number of Lamps
- 3
- Dimmable
- Yes
- Shade Finish
- Clear Ribbed
Dimensions
- Length
- 12.75 in
- Width
- 12.75 in
- Height
- 35 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.