Zoro Homepage

Fortuna 1 Light Wall Sconce, Chrome+ Crystal

  • Mfr # 906-1S-LED

  • Zoro # G405841762


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
4.72"
Width
4.72"
Dimmable
Yes
Finish
Chrome
Length
5.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-1S-LED
Zoro #
G405841762
UPC #
685659074918
Country of Origin
China

Dimensions

Height
4.72"
Width
4.72"
Length
5.63"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Included
Yes
Lamp Watts
5
Series
Fortuna
Housing Material
Steel
Delivered Lumens
270
Shade Finish
Chrome and Crystal
Bulb Base
LED-Integrated
Rated Location
Damp
Frame Material
Steel
Color Temperature
3000K
Shade Material
Crystal; Steel
Color Rendering Index
Greater than 80
Source Lumens
470
Number of Lights
1

Description

With a highly reflective Chrome finish and beautiful accent crystals, the Fortuna collection is defined by the unique detailing of its shades. Using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Fortuna collection offers a design that is both elegant and cutting edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.