Zoro Homepage

Fortuna 3 Light Vanity, Chrome+ Crystal

  • Mfr # 906-3V-LED

  • Zoro # G405834931


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
4.72"
Length
5.63"
Width
20.47"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-3V-LED
Zoro #
G405834931
UPC #
685659074932
Country of Origin
China

Dimensions

Height
4.72"
Length
5.63"
Width
20.47"
Canopy Dimensions
20-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; coastal; nautical; seaside
Shade Material
Crystal + Steel
Color Temp.
3000K
Standards
CUL/cETLu
Series
Fortuna
Dimmable
Yes
Housing Material
Steel
Lamp Watts
5
Lamp Included
Yes
Delivered Lumens
810
Bulb Base
LED-Integrated
Shade Finish
Chrome and Crystal
Color Rendering Index
Greater than 80
Source Lumens
1410
Rated Location
Damp

Description

With a highly reflective Chrome finish and beautiful accent crystals, the Fortuna collection is defined by the unique detailing of its shades. Using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Fortuna collection offers a design that is both elegant and cutting edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.