Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Brushed Nickel 2 Light Wall Sconce

  • Mfr # 1957-2S-BN

  • Zoro # G922842785


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Height
15-1/2 in
Shade Color
Brushed Nickel
Length
5 in
Series
Gabriella
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957-2S-BN
Zoro #
G922842785
UPC #
685659217599
Country of Origin
China

Dimensions

Height
15-1/2 in
Length
5 in
Width
8-1/2 in

Details

Damp/Wet Rating
Damp
Item
Wall Sconce
Shade Color
Brushed Nickel
Series
Gabriella
Fixture Voltage
120 V
Includes
Installation hardware
Body Material
Steel

Description

Achieve an artisan botanical motif in lighting with a two-light wall sconce offering a delicate look with a luxe brushed nickel finish. Sculpted silhouetting of open metalwork emulates vining, dressed up with sparkling crystal elements. This light fixture exudes an airy look in living rooms, bedrooms, and hallways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.