Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Brushed Nickel 3 Light Pendant

  • Mfr # 1957P9-BN

  • Zoro # G422842667


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Series
Gabriella
Height
17-1/2 in
Damp/Wet Rating
Damp
Width
9 in
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957P9-BN
Zoro #
G422842667
UPC #
685659217629
Country of Origin
China

Dimensions

Height
17-1/2 in
Width
9 in
Length
9 in

Details

Series
Gabriella
Damp/Wet Rating
Damp
Color
Brushed Nickel
Includes
Installation hardware
Material
Steel
Voltage
120 V
Item
Pendant

Description

Smaller spaces welcome this petite three-light pendant, a superb display of organic and botanical charm. A contoured silhouette uses open metalwork with a brushed nickel finish to show off crystal end caps that glow and reflect illumination. This dimmable fixture is a go-to choice for compact dining rooms, bedrooms, and entryways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.