Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Brushed Nickel 6 Light Pendant

  • Mfr # 1957P18-BN

  • Zoro # G022842760


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
Installation hardware
Width
18 in
Color
Brushed Nickel
Series
Gabriella
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957P18-BN
Zoro #
G022842760
UPC #
685659217612
Country of Origin
China

Dimensions

Width
18 in
Height
30-1/2 in
Length
18 in

Details

Voltage
120 V
Includes
Installation hardware
Color
Brushed Nickel
Series
Gabriella
Damp/Wet Rating
Damp
Material
Steel
Item
Pendant

Description

A six-light pendant light offers superb illumination as well as an artisan organic vibe perfect for meeting selective requirements for a dazzling show. This fixture features slender brushed nickel finish metal branch-like rods curving into a center space, capped with sparkling crystal elements to achieve a botanical bud motif. For upscale kitchens, dining rooms, and foyers, this pendant creates a timeless display of elegance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.