Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Matte Black 6 Light Pendant

  • Mfr # 1957P18-MB

  • Zoro # G622842672


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Height
30-1/2 in
Length
18 in
Color
Matte Black
Includes
Installation hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957P18-MB
Zoro #
G622842672
UPC #
685659212716
Country of Origin
China

Dimensions

Height
30-1/2 in
Length
18 in
Width
18 in

Details

Item
Pendant
Color
Matte Black
Includes
Installation hardware
Material
Steel
Voltage
120 V
Series
Gabriella
Damp/Wet Rating
Damp

Description

Embellish a chic room design with an artisan organic look in lighting. This six-light pendant delivers extra glam with its matte black open metalwork design contouring at its bottom, with shapely thin metal reed-like rods ending in bud icons made of radiant crystal. Chic botanicals add an earthy motif to a beautiful light fixture meant for living rooms, bedrooms, dining spaces, and entryways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.