Zoro Homepage
This item is Discontinued.
Z-Lite Gaia 1 Light Vanity, Brushed Nickel & Matte Opal 3019-1V-LED

Gaia 1 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 3019-1V-LED
  • Zoro # G705834952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019-1V-LED
Zoro #
G705834952
UPC #
685659069266
Country of Origin
China

Dimensions

Height
6.25"
Width
5.75"

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Shade Material
Glass
Series
Gaia
Lamp Watts
4

Description

Textured frosted glass set upon a stately bevelled arm give a high class contemporary look to the Gaia family. Fixtures are finished in finely brushed nickel, rich bronze and highly polished chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.