Zoro Homepage

Galati 1 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 3013-1V

  • Zoro # G405834627


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
5.75"
Length
5.5"
Width
8"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1V
Zoro #
G405834627
UPC #
685659022049
Country of Origin
China

Dimensions

Height
5.75"
Length
5.5"
Width
8"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
midcentury; modern; art moderne
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
75
Dimmable
Yes
Housing Material
Steel
Series
Galati
Bulb Base
G9
Rated Location
Damp
Shade Finish
Matte Opal

Description

This single vanity light, finished in brushed nickel and square matte opal glass, brings a contemporary feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.