Gannon 1 Light Outdoor Wall Light, 6in. W x 17.25in. H, Black

  • Mfr # 5008S-BK

  • Zoro # G712668663


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
17.25 in
Series
Gannon
Watts
100W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008S-BK
Zoro #
G712668663
UPC #
685659192902
Country of Origin
China

Dimensions

Width
6 in
Height
17.25 in

Details

Item
Outdoor Wall Light
Series
Gannon
Watts
100W
Lens Material
Glass
Finish
Black
Glass Finish
Clear Beveled
Standards
UL/ CUL Certified
Lamp Type
Medium
Dimmable
Dimmable
Location Rating
Wet
Number of Lights
1
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Brighten your entryway with the crisp, elongated silhouette of a traditional one-light outdoor wall light. From clear beveled glass to a Coastal black finished stainless steel frame, it's a classic presentation that brings wonderful curb appeal to your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.