Gannon 3 Light Outdoor Chain Mount Ceiling Fixture, 10in. W x 23in. H, Black

  • Mfr # 5008CHB-BK

  • Zoro # G712668724


product price:  $546.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
23 in
Width
10 in
Watts
60W
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008CHB-BK
Zoro #
G712668724
UPC #
685659193015
Country of Origin
China

Dimensions

Height
23 in
Width
10 in
Chain Length
60 in
Cord/Wire Length
110 in

Details

Finish
Black
Watts
60W
Dimmable
Dimmable
Shade Finish
Clear Beveled
Number of Lights
3
Collection
Gannon
Lamp Type
Candelabra
Frame Material
Stainless Steel
Item
Outdoor Chain Mount Ceiling Fixture
Shade Material
Glass
Features
Sloped Ceiling Compatible
Location Rating
Damp
Standards
UL/ CUL Certified

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Sleek, long lines bring stellar style to a traditional three-light outdoor hanging light. It's a timeless lantern profile complete with a durable Coastal black finish over stainless steel and clear beveled glass panes for excellent illumination. This striking fixture is the perfect solution over a front entry or dressing up an exterior living space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.