Gannon 3 Light Outdoor Chain Mount Ceiling Fixture, 12in. W x 27.5in. H, Black

  • Mfr # 5008CHXL-BK

  • Zoro # G612668671


product price:  $660.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
27.5 in
Width
12 in
Frame Material
Stainless Steel
Collection
Gannon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008CHXL-BK
Zoro #
G612668671
UPC #
685659193022
Country of Origin
China

Dimensions

Height
27.5 in
Width
12 in
Chain Length
60 in
Cord/Wire Length
110 in

Details

Finish
Black
Frame Material
Stainless Steel
Collection
Gannon
Shade Finish
Clear Beveled
Standards
UL/ CUL Certified
Features
Sloped Ceiling Compatible
Watts
60W
Number of Lights
3
Dimmable
Dimmable
Location Rating
Damp
Lamp Type
Candelabra
Shade Material
Glass
Item
Outdoor Chain Mount Ceiling Fixture

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Coastal black finishing augments the timeless lantern silhouette of a traditional three-light outdoor hanging light. Perfect over a front entry, it offers an elongated silhouette with a central light cluster that offers bright illumination to your front entry or outdoor living space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products