Gannon 3 Light Outdoor Pier Mounted Fixture, 10in. W x 27.75in. H, Black

  • Mfr # 5008PHBS-SQPM-BK

  • Zoro # G512668641


product price:  $500.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Gannon
Lens Material
Glass
Height
27.75 in
Standards
UL/ CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBS-SQPM-BK
Zoro #
G512668641
UPC #
685659198263
Country of Origin
China

Dimensions

Height
27.75 in
Width
10 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Gannon
Lens Material
Glass
Standards
UL/ CUL Certified
Watts
60W
Dimmable
Dimmable
Bulb Type
Candelabra
Number of Lamps
3
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Highlight a welcoming ambiance with the timeless details of a traditional three-light outdoor pier mount fixture and its elongated silhouette. Coastal black creates depth and contrast when paired with clear beveled glass panes, offering bright illumination to enhance its elongated lantern silhouette to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.