Shop Z-LITE
See all product information
Create Account
Gannon 3 Light Outdoor Pier Mounted Fixture, 10in. W x 28.75in. H, Black
- Mfr # 5008PHBR-533PM-BK
- Zoro # G412668697
product price:Â
$
462.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
10 in
Number of Lamps
3
Standards
UL/ CUL Certified
Series
Gannon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHBR-533PM-BK
- Zoro #
- G412668697
- UPC #
- 685659198249
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 28.75 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Number of Lamps
- 3
- Standards
- UL/ CUL Certified
- Series
- Gannon
- Dimmable
- Dimmable
- Lens Material
- Glass
- Watts
- 60W
- Bulb Type
- Candelabra
- Shade Finish
- Clear Beveled
- Frame Material
- Stainless Steel
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.An elongated silhouette brings fresh energy to the timeless details of a traditional three-light outdoor pier mount fixture. Perfect for everything from deck railings to walkways, it offers bright illumination with a trio of candelabra lights and clear beveled glass panes. A Coastal black finish completes the look with impressive durability to highlight a charming sloped top that adds to its familiar profile.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.