Shop Z-LITE
See all product information
Create Account
Gannon 3 Light Outdoor Post Mount Fixture, 10in. W x 144.75in. H, Black
- Mfr # 5008PHBR-5009P120-BK
- Zoro # G712668632
product price:Â
$
734.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Watts
60W
Lens Material
Glass
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHBR-5009P120-BK
- Zoro #
- G712668632
- UPC #
- 685659205985
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 144.75 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Watts
- 60W
- Lens Material
- Glass
- Number of Lamps
- 3
- Series
- Gannon
- Bulb Type
- Candelabra
- Standards
- UL/ CUL Certified
- Shade Finish
- Clear Beveled
- Frame Material
- Stainless Steel
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Traditionalism infuses character into an outdoor post mounted lantern. Complete with three lights for bright illumination, it features a fresh Coastal black finish that's designed for durability. A straight, sleek post makes this the perfect choice for a front walkway or to define your landscaping and add a lovely ambiance.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.