Gannon 3 Light Outdoor Post Mount Fixture, 10in. W x 25.25in. H, Black

  • Mfr # 5008PHBS-BK

  • Zoro # G912668722


product price:  $424.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
25.25 in
Watts
60W
Width
10 in
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008PHBS-BK
Zoro #
G912668722
UPC #
685659192964
Country of Origin
China

Dimensions

Height
25.25 in
Width
10 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60W
Lens Material
Glass
Standards
UL/ CUL Certified
Bulb Type
Candelabra
Series
Gannon
Dimmable
Dimmable
Number of Lamps
3
Frame Material
Stainless Steel
Location Rating
Wet
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Instill a fresh, welcoming sensibility with the timeless details of a traditional three-light outdoor post mount fixture and its elongated silhouette. Three candelabra lights are tucked within, while clear beveled glass panels create a sense of depth and dimension for its elongated silhouette. Coastal black finish lends durability over a stainless steel frame, perfect for patios, decks, and walkways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.