Gannon 3 Light Outdoor Post Mount Fixture, 12in. W x 105.25in. H, Black

  • Mfr # 5008PHXLR-5012P-BK

  • Zoro # G512668658


product price:  $1,032.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
UL/ CUL Certified
Width
12 in
Lens Material
Glass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5008PHXLR-5012P-BK
Zoro #
G512668658
UPC #
685659206036
Country of Origin
China

Dimensions

Width
12 in
Height
105.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
UL/ CUL Certified
Lens Material
Glass
Watts
60W
Number of Lamps
3
Dimmable
Dimmable
Bulb Type
Candelabra
Series
Gannon
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Add updated allure with the refined, elongated silhouette of this traditional three-light outdoor post light. An ideal choice to brighten walkways and landscaping, it delivers crisp style with a durable Coastal black finish over stainless steel. Clear beveled glass panes protect three candelabra lights within and offer rich dimensionality in your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.