
Gannon 3 Light Outdoor Post Mount Fixture, 12in. W x 105.25in. H, Black
Mfr # 5008PHXLR-567P-BK
Zoro # G112668713
product price:Â $956.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Standards
UL/ CUL Certified
Height
105.25 in
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5008PHXLR-567P-BK
Zoro #
G112668713
UPC #
685659206043
Country of Origin
China
Dimensions
Height
105.25 in
Width
12 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lens Material
Glass
Watts
60W
Number of Lamps
3
Series
Gannon
Bulb Type
Candelabra
Frame Material
Stainless Steel
Shade Finish
Clear Beveled
Location Rating
Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Instill dimension and depth in your landscaping with a charming traditional three-light outdoor post lantern. Its elongated silhouette is created with clear, tapering panes of beveled glass, delivering excellent ambiance and illumination. It features a crisp Coastal black finish over a stainless steel frame, delivering durability for lasting beauty.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.