Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 570PHM-564P-ORB
- Zoro # G305837056
product price:Â
$
920.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
14.25"
Height
96.5"
Housing Material
Aluminum
Standards
ETL/CETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570PHM-564P-ORB
- Zoro #
- G305837056
- UPC #
- 685659135008
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Housing Material
- Aluminum
- Standards
- ETL/CETL Certified
- Number of Lamps
- 1
- Dimmable
- Yes
- Series
- Jordan
- Bulb Base Type
- Medium
- Watts
- 60
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
- Style
- Craftsman
- Shade Material
- Glass
Dimensions
- Width
- 14.25"
- Height
- 96.5"
- Length
- 14.25"
Description
A front walkway or back patio come to life with the addition of exceptional lighting. This rubbed bronze finish outdoor light blends artistry with a hint of Asian influence to radiate ambient light while contributing to the charming personality of any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.