Gannon 3 Light Outdoor Post Mounted Fixture, 10in. W x 100.5in. H, Black

  • Mfr # 5008PHBR-5012P-BK

  • Zoro # G312668674


product price:  $850.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Number of Lamps
3
Series
Gannon
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBR-5012P-BK
Zoro #
G312668674
UPC #
685659205589
Country of Origin
China

Dimensions

Width
10 in
Height
100.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Dimmable
Number of Lamps
3
Series
Gannon
Bulb Type
Candelabra
Standards
UL/ CUL Certified
Watts
60W
Lens Material
Glass
Frame Material
Stainless Steel
Shade Finish
Clear Beveled
Location Rating
Wet

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Upgrade your exterior with the long, lean profile of a traditional outdoor post mount lantern. Delivering bright illumination with three lights, it boasts a crisp Coastal black finish that's designed for durability on a stainless steel frame. Clear beveled glass panes create an inviting ambiance, offering a glowing touch to your landscaping and exterior decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.