Shop Z-LITE
See all product information
Create Account
Gannon 3 Light Outdoor Post Mounted Fixture, 12in. W x 124in. H, Black
- Mfr # 5008PHXLS-536P-BK
- Zoro # G512668610
product price:Â
$
1,176.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Standards
UL/ CUL Certified
Height
124 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5008PHXLS-536P-BK
- Zoro #
- G512668610
- UPC #
- 685659198317
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Standards
- UL/ CUL Certified
- Watts
- 60W
- Series
- Gannon
- Bulb Type
- Candelabra
- Lens Material
- Glass
- Number of Lamps
- 3
- Frame Material
- Stainless Steel
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
Dimensions
- Height
- 124 in
- Width
- 12 in
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Create dimension and depth in your landscaping with a charming traditional three-light outdoor post lantern. An elongated silhouette is crafted with a stainless steel frame and durable Coastal black finish, with clear beveled glass panes that create a sense of depth and dimension. It's the perfect way to instill curb appeal along a front entry or define your landscaping.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.