Gannon 3 Light Outdoor Wall Light, 10in. W x 27.25in. H, Black

  • Mfr # 5008B-BK

  • Zoro # G812668693


product price: $404.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
27.25 in
Series
Gannon
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008B-BK
Zoro #
G812668693
UPC #
685659192926
Country of Origin
China

Dimensions

Width
10 in
Height
27.25 in

Details

Item
Outdoor Wall Light
Series
Gannon
Watts
60W
Lens Material
Glass
Finish
Black
Standards
UL/ CUL Certified
Lamp Type
Candelabra
Glass Finish
Clear Beveled
Dimmable
Dimmable
Number of Lights
3
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.A sleek scroll arm and elongated silhouette become the stylish hallmarks of a traditional three-light outdoor wall light. In durable Coastal black over stainless steel construction, it boasts clear beveled glass panels for bright illumination on a porch or patio. This stylish fixture offers a refined, cohesive look to your exterior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.