Gannon 3 Light Outdoor Wall Light, 12in. W x 33.25in. H, Black

  • Mfr # 5008XL-BK

  • Zoro # G412668710


product price:  $622.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
33.25 in
Series
Gannon
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008XL-BK
Zoro #
G412668710
UPC #
685659192933
Country of Origin
China

Dimensions

Width
12 in
Height
33.25 in

Details

Item
Outdoor Wall Light
Series
Gannon
Watts
60W
Lens Material
Glass
Finish
Black
Glass Finish
Clear Beveled
Lamp Type
Candelabra
Standards
UL/ CUL Certified
Frame Material
Stainless Steel
Number of Lights
3
Dimmable
Dimmable
Location Rating
Wet

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Timeless character lends an infusion of style to a traditional three-light outdoor wall light. Its elongated lantern silhouette is paired with a scroll arm and Coastal black finish, offering curb appeal to your entry or garage. Tapering panels of clear beveled glass allow plenty of illumination, creating definition in outdoor spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.