
Gannon 5 Light Outdoor Chain Mount Ceiling Fixture, 16in. W x 35.75in. H, Black
Mfr # 5008CHXXL-BK
Zoro # G912668609
product price:Â $1,118.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
35.75 in
Width
16 in
Collection
Gannon
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5008CHXXL-BK
Zoro #
G912668609
UPC #
685659193039
Country of Origin
China
Dimensions
Height
35.75 in
Width
16 in
Chain Length
60 in
Cord/Wire Length
110 in
Details
Finish
Black
Collection
Gannon
Dimmable
Dimmable
Shade Finish
Clear Beveled
Lamp Type
Candelabra
Number of Lights
5
Frame Material
Stainless Steel
Watts
60W
Standards
UL/ CUL Certified
Location Rating
Damp
Item
Outdoor Chain Mount Ceiling Fixture
Shade Material
Glass
Features
Sloped Ceiling Compatible
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.A timeless lantern with an elongated profile brings a modern twist to a traditional five-light outdoor hanging light. A charming choice over a front entry or patio living room, it showcases a classic look complete with a durable Coastal black finish and glass panels that add protection for a grouping of candelabra lights within.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.