Gannon 5 Light Outdoor Pier Mounted Fixture, 16in. W x 41.25in. H, Black
- Mfr # 5008PHXXLS-SQPM-BK
- Zoro # G612668640
product price:Â
$
1,086.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Lens Material
Glass
Series
Gannon
Height
41.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHXXLS-SQPM-BK
- Zoro #
- G612668640
- UPC #
- 685659198362
- Country of Origin
- China
Dimensions
- Height
- 41.25 in
- Width
- 16 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Lens Material
- Glass
- Series
- Gannon
- Watts
- 60W
- Standards
- UL/ CUL Certified
- Number of Lamps
- 5
- Bulb Type
- Candelabra
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
- Frame Material
- Stainless Steel
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Brighten your walk or add lighting to your deck with a traditional five-light outdoor pier mount lantern. It pairs a durable Coastal black finish with beveled glass, creating contrast and definition for your exterior space. A candelabra cluster at its center provides bright illumination, ideal for curb appeal.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.