Gannon 5 Light Outdoor Post Mount Fixture, 16in. W x 132.75in. H, Black
- Mfr # 5008PHXXLS-536P-BK
- Zoro # G412668628
product price:Â
$
1,580.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Gannon
Lens Material
Glass
Dimmable
Dimmable
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHXXLS-536P-BK
- Zoro #
- G412668628
- UPC #
- 685659206050
- Country of Origin
- China
Dimensions
- Height
- 132.75 in
- Width
- 16 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Series
- Gannon
- Lens Material
- Glass
- Dimmable
- Dimmable
- Watts
- 60W
- Number of Lamps
- 5
- Standards
- UL/ CUL Certified
- Bulb Type
- Candelabra
- Frame Material
- Stainless Steel
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Featuring a character-rich look and feel, this traditional five-light outdoor post light displays a charming elongated lantern silhouette. Charming lining your front walk, it offers a chic ambiance with a Coastal black finish that creates a sense of definition. Light glows through beveled clear glass panes, offering bright illumination that adds curb appeal to your home's exterior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.